Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Galeon™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Product Details
Product Details
- Fits 3-hole 8-16 inch installations
- Trim kit only, must order rough separately to complete the unit
- 3-hole rough options sold separately: R2700 or R2707 (RP23601 also available for 10-inch fixed installations)
- Rigid spout
- Red/blue temperature indicators
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Galeon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-1/4
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 6-31/100
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole, 4 Hole
- Pause Control:
- No
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Spout Height:
- 5-9/16
- Spout Type:
- Rigid
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- UPC:
- 034449985277