Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Galeon Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Product Details
Product Details
- Fits 4-hole installations
- Trim kit only, must order rough R4707 (sold separately) to complete the unit
- Coordinating 3-setting hand shower included
- Spray settings include: Full body spray, soft waterfall spray, and pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your hand shower with the touch of a finger
- Hand shower includes 59-inch hose
- Hand shower includes certified double check valves for backflow prevention
- WaterSense® labeled hand showers use at least 20% less water than the industry standard without compromising performance
- Rigid spout
- Red/blue temperature indicators
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Galeon
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11-1/4
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Diameter:
- 4
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-19/50
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pause Control:
- No
- Proposition 65:
- WARNING THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THE PRODUCT.
- Showerhead Function:
- Multi
- Spout Height:
- 5-9/16
- Spout Type:
- Rigid
- Spray Type:
- Full Body, Pause, Soft Waterfall
- Trim Only:
- Yes
- Tub Spout Reach:
- 9
- Tub Spout Type:
- Diverter
- UPC:
- 034449985307
- WaterSense Labeled:
- Yes