This product requires certification to purchase.

Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

Delta Faucet

Galeon Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DT3571LFBLWL
  • Item #9570700
  • Manufacturer Part #T3571LF-BLWL
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Galeon Two Handle Wall Mount Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #DT3571LFBLWL
  • Item #9570700
  • Manufacturer Part #T3571LF-BLWL
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Wall-mounted for an upscale look and more streamlined vanity space
  • Fits 3-hole 8-inch wall installations
  • Accommodates wall thicknesses from 1/8 inch to 1-1/8 inches
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R3500-WL required for installation (sold separately)
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Drain assembly sold separately
  • Metal push pop-up drain (RP101632BL) or push pop-up drain with overflow holes (RP101630BL) may be purchased separately
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread, Wall Mount
Battery Type:
Alkaline
Collection:
Galeon
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
8-63/100 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Power Source:
Battery
Spout Reach:
7-3/4 in
Spout Type:
Rigid
Supply Lines Included:
No
Trim Only:
Yes
UPC:
034449985154
WaterSense Labeled:
Yes