Gasket for Delta RP293, RP691PB and RP693PB
Gasket for Delta RP293, RP691PB and RP693PB
Package Quantity Info:
Each: 1 Pallet: 6496-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Gasket for bath waste assembly
- 2-hole installation
- Matching finish spray
- WF=1<SLASH/>2" IPS connection
- Lever handle with red/blue handle indicators
Specifications
- ADA Compliant:
- No
- Application:
- Accessories
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Nuts, Washers, Gaskets
- UPC:
- 034449122139