Gasket in Black
Gasket in Black
Package Quantity Info:
Each: 1 Pallet: 1040-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Component Type:
- Gasket
- IAPMO Listed:
- No
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 034449117388