DELTA GEIST SHOWERHEAD
Geist DELTA GEIST SHOWERHEAD
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 228-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Geist
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Depth:
- 3-1/2
- Height:
- 6-1/2
- Shape:
- Square
- Showerhead Function:
- Single
- Type:
- Faucet
- UPC:
- 195205054931
- WaterSense Labeled:
- Yes
- Width:
- 6-9/16