One Handle Single Function Bathtub & Shower Faucet in Matte Black
Geist® One Handle Single Function Bathtub & Shower Faucet in Matte Black
Package Quantity Info:
Each: 1 Pallet: 160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single setting shower head
- Complete unit includes trim and MultiChoice® Universal Valve with rough-in
- Pull-up diverter tub spout
- Back-to-back installation capability
- Solid brass forged body
- Temperature only controlled with handle
- All parts replaceable from the front of the valve
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Geist®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-3/4
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Handle Included:
- Yes
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 16-13/100
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 5-1/2
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 5-11/16
- UPC:
- 195205034360
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes