One Handle Single Function Shower Faucet in SpotShield® Brushed Nickel (Trim Only)
Geist™ One Handle Single Function Shower Faucet in SpotShield® Brushed Nickel (Trim Only)
Product Details
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3.6° F (±1.7° C), helping to protect you from sudden changes in hot or cold water pressure
- SpotShield® Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- Single setting shower head
- Complete unit includes trim and MultiChoice® Universal Valve with rough-in
- Back-to-back installation capability
- Solid brass forged body
- Temperature only controlled with handle
- All parts replaceable from the front of the valve
- ADA Compliant
- WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Geist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-3/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 13-1/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Type:
- Faucet
- UPC:
- 195205027331
- WaterSense Labeled:
- Yes