Two Handle Widespread Bathroom Sink Faucet in Chrome
Geist™ Two Handle Widespread Bathroom Sink Faucet in Chrome
Product Details
Product Details
- GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
- EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
- WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
- RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
- CORROSION-RESISTANT FINISH: Delta® Chrome bathroom faucet finish is intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
- TESTED AND CERTIFIED: All Delta® bathroom faucet finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time
- EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
- LIFETIME LIMITED WARRANTY: You can install with confidence, knowing Delta® bathroom faucets are backed by our Lifetime Limited Warranty and repair parts
- LIVE CUSTOMER SUPPORT: You can rely on us for high quality bathroom fixtures backed by our highly trained customer service team, ready to help through the life of your faucet
- CORROSION-RESISTANT MOUNT: Durable, long mounting shanks are designed to resist corrosion and accommodate a larger countertop thickness
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Geist™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 6-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-81/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-81/100
- Spout Reach:
- 5
- Spout Type:
- Standard Spout
- Supply Lines Included:
- Yes
- UPC:
- 195205027485
- WaterSense Labeled:
- Yes