Two Handle Widespread Bathroom Sink Faucet in SpotShield® Brushed Nickel
Geist™ Two Handle Widespread Bathroom Sink Faucet in SpotShield® Brushed Nickel
Product Details
Product Details
- SpotShield® Technology helps your faucet stay cleaner, longer by resisting water spots and fingerprints
- SpotShield® Technology with antimicrobial protection of the finish helps to reduce stain- and odor-causing microbial growth on the faucet finish
- 3-hole 6-16 inch installation
- Hot and cold stems are interchangeable
- 1/4 turn handle stops
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Standard mounting deck thickness can be extended by 1 inch with RP10612
- ADA compliant
- Delta® WaterSense® labeled faucets use at least 20% less water than the industry standard - helping you save water without compromising performance
- 1/2" IPS
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Geist™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-1/2
- Drain Included:
- Yes
- Faucet Center Size:
- 6 in - 16 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-13/16
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-81/100
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-7/16
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 6-81/100
- Spout Reach:
- 5
- Spout Type:
- Standard Spout
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UPC:
- 195205027508
- WaterSense Labeled:
- Yes