Glide Ring, Retainer and O-Ring for 1953LF Bar Faucet
Glide Ring, Retainer and O-Ring for 1953LF Bar Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 1953LF Bar Faucet
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 1
- NSF Certified:
- No
- UPC:
- 034449760812