Glide Ring for Kinstu™ 65308LF-LHP
Glide Ring for Kinstu™ 65308LF-LHP
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20274-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Kinstu™ 65308LF-LHP
- Depth:
- 2 in
- Faucet Part Type:
- Glide Ring
- GSA Approved:
- No
- Height:
- 3/50 in
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 195205000105
- WaterSense Labeled:
- No