Grab Bar Wall Anchor in Chrome
Grab Bar Wall Anchor in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Grab bar wall anchor
- Requires 5/8 in. drywall for commercial applications
- Requires 1/2 in. drywall for residential applications
- No stud clearance required
- Rotating flange allows grab bar to be installed at any angle
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Product Type:
- Anchor
- UPC:
- 034449698948
- WaterSense Labeled:
- No
- Weight:
- 0.31 lb