DELTA GREYDON 8-SETTING SHOWER HEAD
Greydon™ DELTA GREYDON 8-SETTING SHOWER HEAD
Package Quantity Info:
Each: 1 Pallet: 228-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Greydon™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-3/4
- Faucet Mount:
- Wall Mount
- Height:
- 6
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Type:
- DRP101959BL
- UPC:
- 195205036616
- WaterSense Labeled:
- Yes