DELTA GREYDON 8-SETTING SHOWER HEAD
Greydon™ DELTA GREYDON 8-SETTING SHOWER HEAD
Package Quantity Info:
Each: 1 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Greydon™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-3/4 in
- Faucet Mount:
- Shower Arm Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 6 in
- Showerhead Function:
- Multi
- UPC:
- 195205041887
- WaterSense Labeled:
- Yes
- Width:
- 6 in