Multi Function Hand Shower in Venetian Bronze
H2Okinetic® Multi Function Hand Shower in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Installs in minutes
- Spray settings include: H2OKinetic spray, H2OKinetic spray with Massage, Massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 in. hose
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- H2Okinetic®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 5-11/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 10-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449694629
- WaterSense Labeled:
- No
- Width:
- 5-23/32 in