Hand Shower Hose Adapter in Polished Chrome
Hand Shower Hose Adapter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass construction
- Quick connect
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-9/100 in
- Faucet Part Type:
- Shower Hose
- Height:
- 1-1/2 in
- Material:
- Brass
- UPC:
- 034449671774
- WaterSense Labeled:
- No