This product requires certification to purchase.

82 in. Hand Shower Hose in Brilliance® Polished Brass

Delta Faucet

Universal Showering 82 in. Hand Shower Hose in Brilliance® Polished Brass

  • Fast #
  • Part #DU495DPB60PK
  • Item #4275335
  • Manufacturer Part #U495D-PB60-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

Universal Showering 82 in. Hand Shower Hose in Brilliance® Polished Brass

  • Fast #
  • Part #DU495DPB60PK
  • Item #4275335
  • Manufacturer Part #U495D-PB60-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One conical and one hex all-brass nut
  • 60" - 82" stretchable hose
  • Backed by Delta faucet's lifetime limited warranty
  • Overall product dimensions: 60 in. H x 1 in. D x 1 in. W
  • Replacement metal hand shower hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
Yes
Collection:
Universal Showering
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
1 in
Faucet Part Type:
Shower Hose
GSA Approved:
No
Height:
60 in
Hose Length:
82 in
IAPMO Listed:
No
Length:
82 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
UPC:
034449671408
WaterSense Labeled:
No