HANDLE ASSEMBLY
HANDLE ASSEMBLY
Package Quantity Info:
Each: 1 Pallet: 3168-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449834759