Handle Assembly in Chrome
Handle Assembly in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 2016-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Type:
- Handle Kit
- Material:
- Zinc
- Type:
- DRP78356
- UPC:
- 034449765015