This product requires certification to purchase.

Handle Button Hot & Cold Inducer Stainless Steel

Delta Faucet

Handle Button Hot & Cold Inducer Stainless Steel

  • Fast #
  • Part #DRP50786SS
  • Item #3573302
  • Manufacturer Part #RP50786SS
5 out of 5 Customer Rating
Brand image
Delta Faucet

Handle Button Hot & Cold Inducer Stainless Steel

  • Fast #
  • Part #DRP50786SS
  • Item #3573302
  • Manufacturer Part #RP50786SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 9660
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Button
UPC:
034449573610