HANDLE
HANDLE
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 3-13/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- UPC:
- 034449830928