HANDLE
HANDLE
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield Stainless
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 3-13/100
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Type:
- Faucet
- UPC:
- 034449830935