Handle Kit in Brilliance® Stainless
Handle Kit in Brilliance® Stainless
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1200-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- For use with Dorval single handle, mid height riser, and vessel riser bathroom sink faucets
- ADA compliant metal lever handles
- Red/blue indicators
- Includes set screw for easy installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Dorval™ 656-BLLHP-DST
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-3/8
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 034449894593
- WaterSense Labeled:
- No
- Width:
- 1-3/8