This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Haywood™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35999LF
  • Item #7006044
  • Manufacturer Part #35999LF
3.8 out of 5 Customer Rating
Brand image
Delta Faucet

Haywood™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35999LF
  • Item #7006044
  • Manufacturer Part #35999LF
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • WaterSense certification promotes water conservation
  • Includes matching finish plastic pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 6-16 in. installation
  • Rigid spout
  • Assembled dimensions: 3-1/2 in. H x 7-9/16 in. D x 2-1/4 in. W
  • Backed by Delta faucet’s lifetime limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Washerless
Collection:
Haywood™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7-14/25
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-1/8
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/2
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
2-1/2
Spout Reach:
5-1/16
Spout Swivel:
90°
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449805339
Vandal Resistant:
No
WaterSense Labeled:
Yes