24 in. Grab Bar with Adjustable Slide in Polished Chrome
HDF® 24 in. Grab Bar with Adjustable Slide in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replacement 24" Grab Bar with Adjustable Slide
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Mount Type:
- Wall
- UPC:
- 034449437479