Dual Function Hand Shower in Brilliance® Stainless
HDF® Dual Function Hand Shower in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- HDF commercial
- Backflow protection in hand shower provided by two integral check valves
- 24" grab bar with adjustable slide
- Full spray and water saver functions
- Chrome with white handshower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HDF®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless, White
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5
- Hose Included:
- Yes
- Hose Length:
- 82
- IAPMO Listed:
- Yes
- Length:
- 24
- Pause Control:
- Yes
- Showerhead Function:
- Dual
- Spray Type:
- Full, Pause
- UL Listed:
- No
- UPC:
- 034449434058
- WaterSense Labeled:
- No