Male Threaded Aerator in Chrome
HDF® Male Threaded Aerator in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Restricts the flow of water to 0.5 gpm
- Vandal-resistant for added security
- Repair kit includes aerator wrench for easy installation
- Genuine Delta repair part
- Use of non-genuine Delta repair part voids warranty
- Commercial 5-year limited warranty
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Length:
- 1
- Material:
- Brass
- NSF Certified:
- No
- Pressure Compensating:
- No
- Stream Type:
- Spray
- UPC:
- 034449425841
- WaterSense Labeled:
- No