This product requires certification to purchase.

No Handle Deck Mount Service Faucet in Chrome

Delta Faucet

HDF® No Handle Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #DDEMD312LF
  • Item #4901058
  • Manufacturer Part #DEMD-312LF
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® No Handle Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #DDEMD312LF
  • Item #4901058
  • Manufacturer Part #DEMD-312LF
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Electronic lavatory faucet with technician's mixer?
  • Temperature can be set and adjusted only with adjusting lever (included)
  • V.R. wrench flat spray outlet
  • Battery operated
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Size:
AA
Built-in Stops:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
5-9/10 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
3-9/10 in
Spout Reach:
5-1/5 in
Spout Type:
Low Arc
UL Listed:
No
UPC:
055870412002
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
No