No Handle Deck Mount Service Faucet in Nickel Stainless
This product has been replaced by
Manufacturer Part #DEMD-301LF
HDF® No Handle Deck Mount Service Faucet in Nickel Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-hole installation
- Vandal resistant wrench flat spray outlet
- Max deck thickness: 2"
- Batteries included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.17.1
- Application:
- Commercial
- Battery Size:
- AA
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HDF®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Stainless
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/5 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-9/10 in
- Spout Reach:
- 5-1/5 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 055870399297
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No