Polished Chrome Lever Handle
HDF® Polished Chrome Lever Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4032-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lever handle with red/blue indicators
- C = 1/2" CWT inlets/IPS outlets
- 8" rigid valve
- Handles control temp. & volume
- Touch-Clean® showerhead
- Non-diverter tub spout
- Screw-on escutcheons
- Clear knob handles with red/blue handle indicators
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Material:
- Brass
- Number of Handles:
- Single Handle
- UPC:
- 034449260558