This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D590PALGHDF
  • Item #8194677
  • Manufacturer Part #590-PALGHDF
3.9 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D590PALGHDF
  • Item #8194677
  • Manufacturer Part #590-PALGHDF
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 54
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Hands-free activation, entire spout is a sensor
  • Adjustable sensing range, auto shut-off, metering mode and periodic rinse feature
  • Surface mounted control box
  • Mixing valve required
  • 2-1/2" max. deck thickness
  • Vandal-resistant laminar outlet
  • No lift rod hole
  • 5-3/10" long, 4-3/10" high
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
C
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
4-3/10
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
3
Spout Reach:
5-1/5
Spout Type:
Fixed
Trim Only:
No
UL Listed:
No
UPC:
055870459052
Vandal Resistant:
Yes