This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D591TPA0250
  • Item #8194745
  • Manufacturer Part #591TPA0250
5 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D591TPA0250
  • Item #8194745
  • Manufacturer Part #591TPA0250
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Centers: 4"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HDF®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-4/5 in
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Holes:
3 Hole
Power Source:
Hardwired
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
4-2/5 in
Spout Reach:
5 in
Spout Type:
Low Arc
Trim Only:
Yes
UL Listed:
No
UPC:
055870464520
Vandal Resistant:
Yes
WaterSense Labeled:
No
Width:
6-13/20 in