This product requires certification to purchase.

Sensor Deck Mount Service Faucet in Chrome Plated

Delta Faucet

HDF® Sensor Deck Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #D591TPA1290
  • Item #8194751
  • Manufacturer Part #591TPA1290
5 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® Sensor Deck Mount Service Faucet in Chrome Plated

  • Fast #
  • Part #D591TPA1290
  • Item #8194751
  • Manufacturer Part #591TPA1290
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • With Proximity® Sensing Technology, the entire faucet body acts as a sensor, activating water flow when hands approach and stopping once hands are removed. The reliable, hands-free activation responds extremely fast regardless of lighting, reflections or approach direction.
  • Products featuring Proximity® Sensing Technology are ideal for tough conditions requiring superior vandal resistance as well as ease of cleaning and maintenance.
  • 3-hole, 4in installation
  • Cast brass body
  • Polished chrome finish
  • Surface mount control box included
  • 0.35 gpm (1.3 L/min) vandal resistant spray outlet
  • Mixing valve required, order separately
  • Battery operated, batteries included
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
5-4/5 in
Flow Rate
0.35 gpm
Spout Height
4-2/5 in
Spout Reach
5 in
Included Components
Built-in Stops
No
Deck Plate Included
No
Characteristics & Features
Battery Size
4C
Collection
HDF®
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Mount
Deck Mount
Handle Type
Sensor
Institutional Faucet Type
Service
Number of Handles
No Handle
Number of Holes
3 Hole
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Scald Guard
No
Spout Type
Low Arc
Vacuum Breaker
No
Vandal Resistant
Yes
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Applicable to Lead Leaching, Not Compliant
NSF Certified
No
UL Listed
No
UPC
055870464582