This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

Delta Faucet

HDF® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D710LFHDF
  • Item #4141941
  • Manufacturer Part #710LF-HDF
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

HDF® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D710LFHDF
  • Item #4141941
  • Manufacturer Part #710LF-HDF
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 60
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Vandal resistant elbow handle
  • Adjustable handle limit stop
  • Solid fabricated brass body
  • 3/8" Copper supplies with 3/8" fittings
  • 2-1/2" max. deck thickness
  • 3/8" OD straight, staggered copper supply tubes with 3/8" fittings
  • DIAMOND® Valve
  • Diamond coated ceramic cartridge
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
10-11/64 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
10 in
Spout Reach
5-81/100 in
Included Components
Deck Plate Included
No
Handle Included
Yes
Characteristics & Features
Collection
HDF®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
Universal
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
2 Hole
Side Spray
No
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
034449644013