Single Lever Handle Bar Faucet in Chrome
HDF® Single Lever Handle Bar Faucet in Chrome
Product Details
Product Details
- Vandal resistant elbow handle
- Adjustable handle limit stop
- Solid fabricated brass body
- 3/8" Copper supplies with 3/8" fittings
- Diamond coated ceramic cartridge
- 3/8" OD straight, staggered copper supply tubes with 3/8" fittings
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 10-11/64
- Faucet Material:
- Brass
- Faucet Mount:
- Widespread
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 10
- Spout Reach:
- 5-81/100
- Spout Swivel:
- 180°
- Spout Type:
- High Arc swivel
- UPC:
- 034449644020
- WaterSense Labeled:
- No