Two Handle Widespread Bathroom Sink Faucet in Chrome
HDF® Two Handle Widespread Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WaterSense certification promotes water conservation
- Includes finished grid strainer
- Meets standards set by Americans with Disabilities Act (ADA)
- 3-hole 6-16 in. installation
- Rigid spout
- Assembled dimensions: 11 in. H x 7-3/4 in. D x 4-15/32 in. W
- Chrome
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-3/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 11 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 11 in
- Spout Reach:
- 5-3/4 in
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449702966
- WaterSense Labeled:
- Yes