Single Function Body Spray in Venetian Bronze
HydraChoice™ Single Function Body Spray in Venetian Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 10000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatically extends when water is turned on
- H2Okinetic increases the water's velocity to enhance spray performance and maintain temperature
- Rotates up to 50 degrees in any direction
- Rough, trim, and spray head required for complete unit
- R50200 rough-in sold separately
- Choose from T50010-RB round and T50210-RB square trim bodies in coordinating finishes (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Body Spray Flow Rate:
- 1.0 gpm
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- HydraChoice™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1 gpm
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 1 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Invigorating
- Trim Only:
- No
- UPC:
- 034449736299
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in