This product requires certification to purchase.

Single Function Body Spray in Lumicoat® Black Stainless

Delta Faucet

HydraChoice™ Single Function Body Spray in Lumicoat® Black Stainless

  • Fast #
  • Part #DT50210KSPR
  • Item #9530120
  • Manufacturer Part #T50210-KS-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

HydraChoice™ Single Function Body Spray in Lumicoat® Black Stainless

  • Fast #
  • Part #DT50210KSPR
  • Item #9530120
  • Manufacturer Part #T50210-KS-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • Flush mount installation
  • 1.0 GPM at 80 psi; 3.8 l/minimum at 550 kPa
  • Rough and spray head sold separately
  • Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-KS-PR, SH5002-KS-PR, SH5003-KS-PR, or SH5005-KS-PR) separately to complete the unit
  • 1/2 in. (12.7 mm) rough-in
  • 3-1/2 in. height and width
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
HydraChoice™
Color Finish Category:
Blacks
Color Finish Name:
Lumicoat Black Stainless
Depth:
3-39/50 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Flow Rate:
1.0 gpm
Height:
3-1/2 in
Installation Type:
Wall Mount
Showerhead Function:
Single
Trim Only:
Yes
UPC:
195205001935
Width:
3-1/2 in