This product requires certification to purchase.

Multi Function Full Body, Full Spray w/ Massage, Massaging, Pause and Shampoo Rinsing Showerhead in Brilliance Polished Nickel

Delta Faucet

HydroRain® Multi Function Full Body, Full Spray w/ Massage, Massaging, Pause and Shampoo Rinsing Showerhead in Brilliance Polished Nickel

  • Fast #
  • Part #D58580PNPK
  • Item #7223568
  • Manufacturer Part #58580-PN-PK
4 out of 5 Customer Rating
Brand image
Delta Faucet

HydroRain® Multi Function Full Body, Full Spray w/ Massage, Massaging, Pause and Shampoo Rinsing Showerhead in Brilliance Polished Nickel

  • Fast #
  • Part #D58580PNPK
  • Item #7223568
  • Manufacturer Part #58580-PN-PK
4 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 78
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: shampoo rinsing spray, slow massage spray, drenching spray, soft drench with full spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Gives you the feeling of more water without using more water
  • Allows for single or dual operation of shower head and raincan
  • Raincan pivots 40 degrees for broadened coverage
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
HydroRain®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Polished Nickel
Depth:
10-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
GSA Approved:
No
Hand Shower Diameter:
7-7/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
14 in
Hose Included:
No
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, Massaging Spray, Pause, Shampoo Rinsing Spray
UL Listed:
No
UPC:
034449832373
WaterSense Labeled:
Yes