This product requires certification to purchase.

2.5 gpm 2-in-1 Integrated Shower System in Venetian Bronze

Delta Faucet

In2ition® 2.5 gpm 2-in-1 Integrated Shower System in Venetian Bronze

  • Fast #
  • Part #D58045RB
  • Item #4086315
  • Manufacturer Part #58045-RB
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

In2ition® 2.5 gpm 2-in-1 Integrated Shower System in Venetian Bronze

  • Fast #
  • Part #D58045RB
  • Item #4086315
  • Manufacturer Part #58045-RB
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Venetian Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handshower docks into showerhead when not in use
  • Integrated showerhead and handshower
  • Lifetime faucet and finish limited warranty for original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2ition®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
2.5 gpm
Length:
72 in
Showerhead Function:
Multi
Spray Type:
Fast Massage, Full Body, Full Body Massage, Pause, Slow Massage
UPC:
034449641463
WaterSense Labeled:
No