DELTA UNIVERSAL SHOWERING COMPONENTS: IN2ITION H2O HSSH 2.5GPM W/MAGNATITE 4S
This product has been replaced by
Manufacturer Part #58473-SS-PR25
In2Ition® DELTA UNIVERSAL SHOWERING COMPONENTS: IN2ITION H2O HSSH 2.5GPM W/MAGNATITE 4S
Package Quantity Info:
Each: 1 Case: 3 Pallet: 126-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Integrated hand shower docks securely into shower head when not in use
- MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
- Installs in minutes
- Spray settings include: H2Okinetic PowerDrench spray, H2OKinetic PowerDrench spray with Massage, Massaging spray, and Pause
- Change spray modes with push button
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- In2Ition®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 4-97/100 in
- Faucet Material:
- Plastic
- Height:
- 12-41/100 in
- Shape:
- Rectangular
- Showerhead Function:
- Multi
- Spray Type:
- Drench
- UPC:
- 034449927611
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in