Multi Function Hand Shower in Brilliance® Champagne Bronze
In2Ition® Multi Function Hand Shower in Brilliance® Champagne Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 108-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include: Full body spray, full spray with massage, massaging spray
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60-82 in. stretchable metal hose
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- Easy turn dial to change hand shower sprays
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Champagne Bronze
- Depth:
- 5-1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 6 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-3/8 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 6 in