This product requires certification to purchase.

Multi Function Hand Shower in Chrome

Delta Faucet

In2Ition® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D58465PK
  • Item #7101205
  • Manufacturer Part #58465-PK
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

In2Ition® Multi Function Hand Shower in Chrome

  • Fast #
  • Part #D58465PK
  • Item #7101205
  • Manufacturer Part #58465-PK
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full body spray, full spray with massage, massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. -82 in. stretchable metal hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Four-setting hand shower
  • Backed by Delta faucet's lifetime limited warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2Ition®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-13/16 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Diameter:
6-1/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
10-1/8 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, Massage, Pause
UL Listed:
No
UPC:
034449828406
WaterSense Labeled:
Yes