This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

Delta Faucet

In2Ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58473CZPR25
  • Item #9878354
  • Manufacturer Part #58473-CZ-PR25
5 out of 5 Customer Rating
Brand image
Delta Faucet

In2Ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58473CZPR25
  • Item #9878354
  • Manufacturer Part #58473-CZ-PR25
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Integrated hand shower docks securely into shower head when not in use
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, H2OKinetic PowerDrench spray with Massage, Massaging spray, and Pause
  • Change spray modes with push button
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification
Dimensions & Measurements
Depth
4-97/100 in
Hand Shower Flow Rate
2.5 gpm
Height
12-41/100 in
Hose Length
82 in
Width
2-1/2 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
In2Ition®
Color Finish Category
Bronze Tones
Color Finish Name
Lumicoat Champagne Bronze
Faucet Material
Plastic
Showerhead Function
Multi
Spray Type
H2Okinetic Technology®
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
Yes [delete]
WaterSense Labeled
No
UPC
195205037316