This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Champagne Bronze

Delta Faucet

In2ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58620CZPR25PK
  • Item #9878057
  • Manufacturer Part #58620-CZ-PR25-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

In2ition® Multi Function Hand Shower in Lumicoat® Champagne Bronze

  • Fast #
  • Part #D58620CZPR25PK
  • Item #9878057
  • Manufacturer Part #58620-CZ-PR25-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 90
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lumicoat® Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
  • H2Okinetic® PowerDrench® Spray creates powerful water patterns, for an energizing experience
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2Okinetic PowerDrench spray, Full Body spray, Massaging spray, Soft Waterfall spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
Yes
Collection:
In2ition®
Color Finish Category:
Bronze Tones
Color Finish Name:
Lumicoat Champagne Bronze
Depth:
5 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Hand Shower Diameter:
6-1/6 in
Hand Shower Flow Rate:
2.5 gpm
Height:
12-1/4 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed:
No
NSF Certified:
No
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full Body, H2Okinetic® PowerDrench™ Spray, Massage, Pause, Soft Waterfall
UL Listed:
No
UPC:
195205037866
WaterSense Labeled:
No
Width:
1-1/16 in