This product requires certification to purchase.

Multi Function Hand Shower in Lumicoat® Chrome

Delta Faucet

In2Ition® Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D58480PRPK
  • Item #9530170
  • Manufacturer Part #58480-PR-PK
4.2 out of 5 Customer Rating
Brand image
Delta Faucet

In2Ition® Multi Function Hand Shower in Lumicoat® Chrome

  • Fast #
  • Part #D58480PRPK
  • Item #9530170
  • Manufacturer Part #58480-PR-PK
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finish easily wipes clean without cleaners and chemicals
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One Shower Head precisely in place for easy docking every time
  • Installs in minutes
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 in. hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
In2Ition®
Color Finish Category:
Chromes
Color Finish Name:
Lumicoat Chrome
Faucet Material:
Plastic
Hand Shower Diameter:
6-7/8 in
Hand Shower Flow Rate:
1.75 gpm
Height:
11-9/16 in
Hose Included:
Yes
Hose Length:
82 in
Length:
5-1/2 in
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Massage, Pause, Wide
UPC:
195205006312
WaterSense Labeled:
Yes
Width:
6-7/8 in