Multi Function Hand Shower in Matte Black
In2Ition® Multi Function Hand Shower in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 126-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The In2ition® two-in-one shower gets water where you need it most using the integrated shower head and hand shower separately or together
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Integrated hand shower docks securely into shower head when not in use
- MagnaTite® docking uses a powerful integrated magnet to hold your In2ition® two-in-one shower head precisely in place for easy docking every time
- Installs in minutes
- Spray settings include: H2Okinetic® PowerDrench® spray, H2Okinetic® PowerDrench® spray with massage, massaging spray, and pause
- Change spray modes with push button
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 2.5
- Height:
- 12-3/8
- Hose Included:
- Yes
- Hose Length:
- 82
- Pause Control:
- No
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- UPC:
- 034449927574
- WaterSense Labeled:
- No
- Width:
- 4-1/2