This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

In2ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58620BL25PK
  • Item #8339758
  • Manufacturer Part #58620-BL25-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

In2ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58620BL25PK
  • Item #8339758
  • Manufacturer Part #58620-BL25-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One shower head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2OKinetic® PowerDrench spray, full body spray, massaging spray, soft waterfall spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 in. stretchable metal hose
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
5 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
6-1/6 in
Hand Shower Flow Rate
2.5 gpm
Height
12-1/4 in
Hose Length
82 in
Width
1-1/16 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
In2ition®
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Plastic
Pause Control
Yes
Showerhead Function
Multi
Spray Type
Full, H2Okinetic Technology®, Pause, Soft
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
UL Listed
No
WaterSense Labeled
No
UPC
034449948029