This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Delta Faucet

In2ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58620BLPK
  • Item #8339810
  • Manufacturer Part #58620-BL-PK
5 out of 5 Customer Rating
Brand image
Delta Faucet

In2ition® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #D58620BLPK
  • Item #8339810
  • Manufacturer Part #58620-BL-PK
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The In2ition® Two-in-One shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • MagnaTite® Docking uses a powerful integrated magnet to hold your In2ition® Two-in-One shower head precisely in place for easy docking every time
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: H2OKinetic® PowerDrench spray, full body spray, massaging spray, soft waterfall spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 60 - 82 in. stretchable metal hose
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
In2ition®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
6-1/6
Hand Shower Flow Rate:
1.75
Height:
12-1/4
Hose Included:
Yes
Hose Length:
82
Pause Control:
Yes
Showerhead Function:
Multi
Spray Type:
Full, H2Okinetic Technology®, Pause, Soft
UL Listed:
No
UPC:
034449948043
WaterSense Labeled:
Yes
Width:
1-1/16